Zoro Homepage

Miniature Reamer, 0.1969", Overall Length: 4"

  • Mfr # RSB1969

  • Zoro # G7170067


product price: $71.25
/ea

Key Features

Number of Flutes
4
Shank Dia.
0.2500" (1/4)
Material - Machining
Carbide
Finish
UN
Overall Length
4.0000" (4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB1969
Zoro #
G7170067
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.2500" (1/4)
Overall Length
4.0000" (4)
Neck Dia.
0.1909"
Reamer Size
0.1969"
Chamfer Length
0.0177"
Margin Length
1.0000" (1)
Reamer Diameter
0.1969" (5 mm)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish
UN
Included Angle
90
Finish - Machining
Uncoated
Measurement System
Inch
Angle per Side
45
LOC Multiple
(5x)
Overall Reach
2.1250" (2-1/8)
Reach
(11x)

Description

0.1969" Reamer DIA x 1.0000" (1) Margin Length Carbide Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.