Zoro Homepage

Miniature Reamer, 0.2010", Finish - Machining: Uncoated

  • Mfr # RSB2010

  • Zoro # G7173296


product price: $68.15
/ea

Key Features

Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
Uncoated
Finish
UN
Shank Dia.
0.2500" (1/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB2010
Zoro #
G7173296
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.2500" (1/4)
Overall Length
4.0000" (4)
Neck Dia.
0.1950"
Reamer Size
0.2010"
Reamer Diameter
0.2010"
Margin Length
1.0000" (1)
Chamfer Length
0.0181"

Details

Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
Uncoated
Finish
UN
Included Angle
90
Number of Flutes
4
Reach
(11x)
Angle per Side
45
LOC Multiple
(5x)
Overall Reach
2.1250" (2-1/8)

Description

0.2010" Reamer DIA x 1.0000" (1) Margin Length Carbide Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.