
Miniature Reamer, 0.2020", Overall Length: 4"
Mfr # RSB2020-C3
Zoro # G7197954
product price: $77.15
/ea
Free Shipping & Returns
Key Features
Shank Dia.
0.2500" (1/4)
Material - Machining
Carbide
Included Angle
90
Number of Flutes
4
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB2020-C3
Zoro #
G7197954
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.2500" (1/4)
Overall Length
4.0000" (4)
Neck Dia.
0.1960"
Reamer Size
0.2020"
Reamer Diameter
0.2020"
Margin Length
1.0000" (1)
Chamfer Length
0.0182"
Details
Material - Machining
Carbide
Included Angle
90
Number of Flutes
4
Finish - Machining
AlTiN
Finish
C3
Measurement System
Inch
Reach
(11x)
LOC Multiple
(5x)
Angle per Side
45
Overall Reach
2.1250" (2-1/8)
Description
0.2020" Reamer DIA x 1.0000" (1) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.