Zoro Homepage

Miniature Reamer, 0.2025", Overall Length: 4"

  • Mfr # RSB2025-C3

  • Zoro # G7194445


product price: $80.55
/ea
Free Shipping & Returns

Key Features

Overall Length
4.0000" (4)
Shank Dia.
0.2500" (1/4)
Included Angle
90
Finish - Machining
AlTiN
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB2025-C3
Zoro #
G7194445
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.0000" (4)
Shank Dia.
0.2500" (1/4)
Neck Dia.
0.1965"
Reamer Size
0.2025"
Reamer Diameter
0.2025"
Chamfer Length
0.0182"
Margin Length
1.0000" (1)

Details

Included Angle
90
Finish - Machining
AlTiN
Material - Machining
Carbide
Number of Flutes
4
Measurement System
Inch
Finish
C3
LOC Multiple
(5x)
Overall Reach
2.1250" (2-1/8)
Angle per Side
45
Reach
(11x)

Description

0.2025" Reamer DIA x 1.0000" (1) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.