
Miniature Reamer, 0.2040", Shank Dia.: 1/4"
Mfr # RSB2040
Zoro # G7197525
product price: $69.25
/eaKey Features
Included Angle
90
Measurement System
Inch
Overall Length
4.0000" (4)
Shank Dia.
0.2500" (1/4)
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB2040
Zoro #
G7197525
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.0000" (4)
Shank Dia.
0.2500" (1/4)
Neck Dia.
0.1980"
Reamer Size
0.2040"
Chamfer Length
0.0184"
Reamer Diameter
0.2040"
Margin Length
1.0000" (1)
Details
Included Angle
90
Measurement System
Inch
Material - Machining
Carbide
Finish - Machining
Uncoated
Number of Flutes
4
Finish
UN
LOC Multiple
(5x)
Angle per Side
45
Overall Reach
2.2500" (2-1/4)
Reach
(11x)
Description
0.2040" Reamer DIA x 1.0000" (1) Margin Length Carbide Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.