
Miniature Reamer, 0.2055", Shank Dia.: 1/4"
Mfr # RSB2055
Zoro # G7197209
product price: $72.55
/eaKey Features
Material - Machining
Carbide
Overall Length
4.0000" (4)
Included Angle
90
Measurement System
Inch
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB2055
Zoro #
G7197209
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.0000" (4)
Shank Dia.
0.2500" (1/4)
Neck Dia.
0.1995"
Reamer Size
0.2055"
Chamfer Length
0.0185"
Margin Length
1.0000" (1)
Reamer Diameter
0.2055"
Details
Material - Machining
Carbide
Included Angle
90
Measurement System
Inch
Finish - Machining
Uncoated
Finish
UN
Number of Flutes
4
Overall Reach
2.2500" (2-1/4)
Angle per Side
45
LOC Multiple
(5x)
Reach
(11x)
Description
0.2055" Reamer DIA x 1.0000" (1) Margin Length Carbide Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.