
Miniature Reamer, 0.2170", Overall Length: 4"
Mfr # RSB2170
Zoro # G7179970
product price: $72.55
/eaKey Features
Shank Dia.
0.2500" (1/4)
Finish - Machining
Uncoated
Measurement System
Inch
Included Angle
90
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB2170
Zoro #
G7179970
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.2500" (1/4)
Overall Length
4.0000" (4)
Neck Dia.
0.2110"
Reamer Size
0.2170"
Margin Length
1.0000" (1)
Chamfer Length
0.0195"
Reamer Diameter
0.2170" (5.5 mm)
Details
Finish - Machining
Uncoated
Measurement System
Inch
Included Angle
90
Finish
UN
Number of Flutes
4
Material - Machining
Carbide
LOC Multiple
(5x)
Overall Reach
2.3750" (2-3/8)
Angle per Side
45
Reach
(11x)
Description
0.2170" Reamer DIA x 1.0000" (1) Margin Length Carbide Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.