Zoro Homepage

Miniature Reamer, 0.2187", Number of Flutes: 4

  • Mfr # RSB2187

  • Zoro # G7178485


product price: $72.55
/ea

Key Features

Overall Length
4.0000" (4)
Finish - Machining
Uncoated
Included Angle
90
Number of Flutes
4
Shank Dia.
0.2500" (1/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB2187
Zoro #
G7178485
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.0000" (4)
Shank Dia.
0.2500" (1/4)
Neck Dia.
0.2127"
Reamer Size
0.2187"
Chamfer Length
0.0197"
Reamer Diameter
0.2187" (7/32)
Margin Length
1.0000" (1)

Details

Finish - Machining
Uncoated
Included Angle
90
Number of Flutes
4
Material - Machining
Carbide
Measurement System
Inch
Finish
UN
Reach
(11x)
LOC Multiple
(5x)
Angle per Side
45
Overall Reach
2.3750" (2-3/8)

Description

0.2187" (7/32) Reamer DIA x 1.0000" (1) Margin Length Carbide Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.