Zoro Homepage

Miniature Reamer, 0.2210", Number of Flutes: 4

  • Mfr # RSB2210

  • Zoro # G7130368


product price: $67.85
/ea

Key Features

Material - Machining
Carbide
Included Angle
90
Shank Dia.
0.2500" (1/4)
Number of Flutes
4
Overall Length
4.0000" (4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB2210
Zoro #
G7130368
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.2500" (1/4)
Overall Length
4.0000" (4)
Neck Dia.
0.2150"
Reamer Size
0.2210"
Margin Length
1.0000" (1)
Chamfer Length
0.0199"
Reamer Diameter
0.2210"

Details

Material - Machining
Carbide
Included Angle
90
Number of Flutes
4
Finish - Machining
Uncoated
Finish
UN
Measurement System
Inch
Reach
(11x)
Overall Reach
2.3750" (2-3/8)
Angle per Side
45
LOC Multiple
(5x)

Description

0.2210" Reamer DIA x 1.0000" (1) Margin Length Carbide Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.