
Miniature Reamer, 0.2335", Number of Flutes: 6
Mfr # RSB2335
Zoro # G7130289
product price: $73.45
/eaKey Features
Overall Length
4.0000" (4)
Included Angle
90
Finish - Machining
Uncoated
Shank Dia.
0.2500" (1/4)
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB2335
Zoro #
G7130289
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.0000" (4)
Shank Dia.
0.2500" (1/4)
Neck Dia.
0.2255"
Reamer Size
0.2335"
Reamer Diameter
0.2335"
Margin Length
1.1250" (1-1/8)
Chamfer Length
0.0187"
Details
Included Angle
90
Finish - Machining
Uncoated
Finish
UN
Measurement System
Inch
Material - Machining
Carbide
Number of Flutes
6
Angle per Side
45
Overall Reach
2.5000" (2-1/2)
Reach
(11x)
LOC Multiple
(5x)
Description
0.2335" Reamer DIA x 1.1250" (1-1/8) Margin Length Carbide Reamer, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.