Miniature Reamer, 0.2355", Number of Flutes: 6

  • Mfr # RSB2355-C3

  • Zoro # G7131865


product price: $82.69
/ea
Free Shipping & Returns

Key Features

Overall Length
4.0000" (4)
Finish - Machining
AlTiN
Included Angle
90
Material - Machining
Carbide
Number of Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB2355-C3
Zoro #
G7131865
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.0000" (4)
Shank Dia.
0.2500" (1/4)
Neck Dia.
0.2275"
Reamer Size
0.2355"
Margin Length
1.1250" (1-1/8)
Reamer Diameter
0.2355"
Chamfer Length
0.0188"

Details

Finish - Machining
AlTiN
Included Angle
90
Material - Machining
Carbide
Number of Flutes
6
Measurement System
Inch
Finish
C3
Reach
(11x)
Angle per Side
45
Overall Reach
2.5000" (2-1/2)
LOC Multiple
(5x)

Description

0.2355" Reamer DIA x 1.1250" (1-1/8) Margin Length Carbide Reamer, 6 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.