
Miniature Reamer, 0.2360", Number of Flutes: 6
Mfr # RSB2360
Zoro # G7131384
product price: $74.19
/eaKey Features
Number of Flutes
6
Finish
UN
Overall Length
4.0000" (4)
Shank Dia.
0.2500" (1/4)
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB2360
Zoro #
G7131384
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.0000" (4)
Shank Dia.
0.2500" (1/4)
Neck Dia.
0.2280"
Reamer Size
0.2360"
Margin Length
1.1250" (1-1/8)
Chamfer Length
0.0189"
Reamer Diameter
0.2360"
Details
Number of Flutes
6
Finish
UN
Material - Machining
Carbide
Finish - Machining
Uncoated
Measurement System
Inch
Included Angle
90
Angle per Side
45
Reach
(11x)
LOC Multiple
(5x)
Overall Reach
2.5000" (2-1/2)
Description
0.2360" Reamer DIA x 1.1250" (1-1/8) Margin Length Carbide Reamer, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.