
Miniature Reamer, 0.2362", Number of Flutes: 6
Mfr # RSB2362-C3
Zoro # G7129135
product price: $82.69
/ea
Free Shipping & Returns
Key Features
Number of Flutes
6
Overall Length
4.0000" (4)
Included Angle
90
Shank Dia.
0.2500" (1/4)
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB2362-C3
Zoro #
G7129135
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.0000" (4)
Shank Dia.
0.2500" (1/4)
Neck Dia.
0.2282"
Reamer Size
0.2362"
Margin Length
1.1250" (1-1/8)
Reamer Diameter
0.2362" (6 mm)
Chamfer Length
0.0189"
Details
Number of Flutes
6
Included Angle
90
Material - Machining
Carbide
Finish - Machining
AlTiN
Finish
C3
Measurement System
Inch
Overall Reach
2.5000" (2-1/2)
Reach
(11x)
LOC Multiple
(5x)
Angle per Side
45
Description
0.2362" Reamer DIA x 1.1250" (1-1/8) Margin Length Carbide Reamer, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.