
Miniature Reamer, 0.2362", Shank Dia.: 1/4"
Mfr # RSB2362
Zoro # G7132766
product price: $73.45
/eaKey Features
Number of Flutes
6
Material - Machining
Carbide
Shank Dia.
0.2500" (1/4)
Finish - Machining
Uncoated
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB2362
Zoro #
G7132766
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.2500" (1/4)
Overall Length
4.0000" (4)
Neck Dia.
0.2282"
Reamer Size
0.2362"
Margin Length
1.1250" (1-1/8)
Reamer Diameter
0.2362" (6 mm)
Chamfer Length
0.0189"
Details
Number of Flutes
6
Material - Machining
Carbide
Finish - Machining
Uncoated
Measurement System
Inch
Included Angle
90
Finish
UN
Angle per Side
45
LOC Multiple
(5x)
Reach
(11x)
Overall Reach
2.5000" (2-1/2)
Description
0.2362" Reamer DIA x 1.1250" (1-1/8) Margin Length Carbide Reamer, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.