Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Reamer, 0.2380", Overall Length: 4"

  • Mfr # RSB2380-C3

  • Zoro # G7130219


product price: $82.69
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.2500" (1/4)
Overall Length
4.0000" (4)
Finish
C3
Measurement System
Inch
Number of Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB2380-C3
Zoro #
G7130219
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.2500" (1/4)
Overall Length
4.0000" (4)
Neck Dia.
0.2300"
Reamer Size
0.2380"
Margin Length
1.1250" (1-1/8)
Chamfer Length
0.0190"
Reamer Diameter
0.2380"

Details

Finish
C3
Measurement System
Inch
Number of Flutes
6
Material - Machining
Carbide
Finish - Machining
AlTiN
Included Angle
90
Angle per Side
45
Overall Reach
2.5000" (2-1/2)
LOC Multiple
(5x)
Reach
(11x)

Description

0.2380" Reamer DIA x 1.1250" (1-1/8) Margin Length Carbide Reamer, 6 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.