
Miniature Reamer, 0.2500", Finish - Machining: Uncoated
Mfr # RSB2500
Zoro # G7135925
product price: $76.59
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Number of Flutes
6
Finish - Machining
Uncoated
Material - Machining
Carbide
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB2500
Zoro #
G7135925
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.0000" (4)
Shank Dia.
0.3125" (5/16)
Neck Dia.
0.2420"
Reamer Size
0.2500"
Margin Length
1.1250" (1-1/8)
Reamer Diameter
0.2500" (1/4)
Chamfer Length
0.0200"
Details
Measurement System
Inch
Number of Flutes
6
Finish - Machining
Uncoated
Material - Machining
Carbide
Finish
UN
Included Angle
90
LOC Multiple
(5x)
Angle per Side
45
Reach
(11x)
Overall Reach
2.7500" (2-3/4)
Description
0.2500" (1/4) Reamer DIA x 1.1250" (1-1/8) Margin Length Carbide Reamer, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.