
Miniature Reamer, 0.2500", Shank Dia.: 5/16"
Mfr # RSB2500-C3
Zoro # G7131804
product price: $85.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
6
Measurement System
Inch
Shank Dia.
0.3125" (5/16)
Finish
C3
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB2500-C3
Zoro #
G7131804
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.3125" (5/16)
Overall Length
4.0000" (4)
Neck Dia.
0.2420"
Reamer Size
0.2500"
Reamer Diameter
0.2500" (1/4)
Margin Length
1.1250" (1-1/8)
Chamfer Length
0.0200"
Details
Number of Flutes
6
Measurement System
Inch
Finish
C3
Material - Machining
Carbide
Included Angle
90
Finish - Machining
AlTiN
LOC Multiple
(5x)
Angle per Side
45
Overall Reach
2.7500" (2-3/4)
Reach
(11x)
Description
0.2500" (1/4) Reamer DIA x 1.1250" (1-1/8) Margin Length Carbide Reamer, 6 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.