Zoro Homepage

Miniature Reamer, 0.2510", Finish - Machining: Uncoated

  • Mfr # RSB2510

  • Zoro # G7130359


product price: $77.25
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Shank Dia.
0.3125" (5/16)
Material - Machining
Carbide
Included Angle
90
Number of Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB2510
Zoro #
G7130359
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.3125" (5/16)
Overall Length
4.0000" (4)
Neck Dia.
0.2430"
Reamer Size
0.2510"
Reamer Diameter
0.2510"
Margin Length
1.1250" (1-1/8)
Chamfer Length
0.0201"

Details

Measurement System
Inch
Material - Machining
Carbide
Included Angle
90
Number of Flutes
6
Finish - Machining
Uncoated
Finish
UN
Overall Reach
2.7500" (2-3/4)
Reach
(11x)
Angle per Side
45
LOC Multiple
(5x)

Description

0.2510" Reamer DIA x 1.1250" (1-1/8) Margin Length Carbide Reamer, 6 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.