Zoro Homepage

Miniature Reamer, 0.2570", Finish - Machining: AlTiN

  • Mfr # RSB2570-C3

  • Zoro # G7136799


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Included Angle
90
Finish - Machining
AlTiN
Material - Machining
Carbide
Overall Length
4.0000" (4)
Shank Dia.
0.3125" (5/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB2570-C3
Zoro #
G7136799
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.0000" (4)
Shank Dia.
0.3125" (5/16)
Neck Dia.
0.2490"
Reamer Size
0.2570"
Reamer Diameter
0.2570"
Chamfer Length
0.0206"
Margin Length
1.1250" (1-1/8)

Details

Included Angle
90
Finish - Machining
AlTiN
Material - Machining
Carbide
Measurement System
Inch
Number of Flutes
6
Finish
C3
Reach
(11x)
Angle per Side
45
LOC Multiple
(5x)
Overall Reach
2.7500" (2-3/4)

Description

0.2570" Reamer DIA x 1.1250" (1-1/8) Margin Length Carbide Reamer, 6 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.