Zoro Homepage

Miniature Reamer - Right Hand Spiral, 0.0100", Shank Dia.: 1/8"

  • Mfr # RRH0100

  • Zoro # G7134017


product price: $67.99
/ea

Key Features

Measurement System
Inch
Finish - Machining
Uncoated
Number of Flutes
4
Finish
UN
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRH0100
Zoro #
G7134017
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Neck Dia.
0.0092"
Reamer Size
0.0100"
Reamer Diameter
0.0100"
Chamfer Length
0.0017"
Margin Length
0.0780" (5/64)

Details

Measurement System
Inch
Finish - Machining
Uncoated
Number of Flutes
4
Finish
UN
Material - Machining
Carbide
Included Angle
90
Single End/Double End
Single End
Coolant Through
N
Chip-Breaker
N
Overall Reach
0.1250" (1/8)
Weldon Flat
N
Angle per Side
45
LOC Multiple
(7x)
Center Cutting
N
Reach
(12x)

Description

0.0100" Reamer DIA x 0.0780" (5/64) Margin Length Carbide Right Hand Spiral Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.