
Miniature Reamer - Right Hand Spiral, 0.0150", Neck Dia.: 0.0142"
Mfr # RRH0150-C3
Zoro # G7132757
product price:Â $74.99
/eaKey Features
Included Angle
90
Finish - Machining
AlTiN
Material - Machining
Carbide
Overall Length
1.5000" (1-1/2)
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RRH0150-C3
Zoro #
G7132757
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0142"
Reamer Size
0.0150"
Margin Length
0.1090" (7/64)
Reamer Diameter
0.0150" (1/64)
Chamfer Length
0.0025"
Details
Included Angle
90
Finish - Machining
AlTiN
Material - Machining
Carbide
Measurement System
Inch
Number of Flutes
4
Finish
C3
Single End/Double End
Single End
Coolant Through
N
LOC Multiple
(7x)
Reach
(12x)
Chip-Breaker
N
Center Cutting
N
Overall Reach
0.1870" (3/16)
Weldon Flat
N
Angle per Side
45
Description
0.0150" (1/64) Reamer DIA x 0.1090" (7/64) Margin Length Carbide Right Hand Spiral Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.