
Miniature Reamer - Right Hand Spiral, 0.0200", Number of Flutes: 4
Mfr # RRH0200-C3
Zoro # G7130535
product price: $58.15
/eaKey Features
Finish - Machining
AlTiN
Included Angle
90
Number of Flutes
4
Overall Length
1.5000" (1-1/2)
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RRH0200-C3
Zoro #
G7130535
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0192"
Reamer Size
0.0200"
Chamfer Length
0.0023"
Margin Length
0.1400" (9/64)
Reamer Diameter
0.0200" (.5 mm)
Details
Finish - Machining
AlTiN
Included Angle
90
Number of Flutes
4
Measurement System
Inch
Finish
C3
Material - Machining
Carbide
Single End/Double End
Single End
Coolant Through
N
Center Cutting
N
LOC Multiple
(7x)
Angle per Side
45
Chip-Breaker
N
Overall Reach
0.2500" (1/4)
Weldon Flat
N
Reach
(12x)
Description
0.0200" Reamer DIA x 0.1400" (9/64) Margin Length Carbide Right Hand Spiral Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.