Miniature Reamer - Right Hand Spiral, 0.0250", Finish - Machining: AlTiN

  • Mfr # RRH0250-C3

  • Zoro # G7132574


product price:  $58.65
/ea

Key Features

Included Angle
90
Finish - Machining
AlTiN
Shank Dia.
0.1250" (1/8)
Measurement System
Inch
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRH0250-C3
Zoro #
G7132574
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Neck Dia.
0.0240" (.6 mm)
Reamer Size
0.0250"
Chamfer Length
0.0029"
Margin Length
0.1870" (3/16)
Reamer Diameter
0.0250"

Details

Included Angle
90
Finish - Machining
AlTiN
Measurement System
Inch
Number of Flutes
4
Finish
C3
Material - Machining
Carbide
Coolant Through
N
Single End/Double End
Single End
Weldon Flat
N
Chip-Breaker
N
Overall Reach
0.3120" (5/16)
Reach
(12x)
Center Cutting
N
Angle per Side
45
LOC Multiple
(7x)

Description

0.0250" Reamer DIA x 0.1870" (3/16) Margin Length Carbide Right Hand Spiral Reamer, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.