Miniature Reamer - Right Hand Spiral, 0.0250", Number of Flutes: 4

  • Mfr # RRH0250

  • Zoro # G7130718


product price:  $52.85
/ea

Key Features

Finish - Machining
Uncoated
Finish
UN
Measurement System
Inch
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RRH0250
Zoro #
G7130718
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0240" (.6 mm)
Reamer Size
0.0250"
Margin Length
0.1870" (3/16)
Chamfer Length
0.0029"
Reamer Diameter
0.0250"

Details

Finish - Machining
Uncoated
Finish
UN
Measurement System
Inch
Included Angle
90
Number of Flutes
4
Material - Machining
Carbide
Single End/Double End
Single End
Coolant Through
N
Center Cutting
N
Chip-Breaker
N
LOC Multiple
(7x)
Weldon Flat
N
Angle per Side
45
Overall Reach
0.3120" (5/16)
Reach
(12x)

Description

0.0250" Reamer DIA x 0.1870" (3/16) Margin Length Carbide Right Hand Spiral Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.