
Miniature Reamer - Right Hand Spiral, 0.0300", Number of Flutes: 4
Mfr # RRH0300-C3
Zoro # G7135304
product price:Â $58.65
/eaKey Features
Overall Length
2.0000" (2)
Number of Flutes
4
Material - Machining
Carbide
Shank Dia.
0.1250" (1/8)
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RRH0300-C3
Zoro #
G7135304
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0290"
Reamer Size
0.0300"
Chamfer Length
0.0035"
Reamer Diameter
0.0300"
Margin Length
0.2180" (7/32)
Details
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
AlTiN
Measurement System
Inch
Finish
C3
Included Angle
90
Coolant Through
N
Single End/Double End
Single End
Overall Reach
0.3750" (3/8)
Chip-Breaker
N
Angle per Side
45
Center Cutting
N
LOC Multiple
(7x)
Reach
(12x)
Weldon Flat
N
Description
0.0300" Reamer DIA x 0.2180" (7/32) Margin Length Carbide Right Hand Spiral Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.