
Miniature Reamer - Right Hand Spiral, 0.0310", Neck Dia.: 0.0300"
Mfr # RRH0310
Zoro # G7136975
product price: $52.85
/eaKey Features
Overall Length
2.0000" (2)
Included Angle
90
Finish - Machining
Uncoated
Finish
UN
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RRH0310
Zoro #
G7136975
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0300"
Reamer Size
0.0310"
Reamer Diameter
0.0310" (1/32)
Chamfer Length
0.0036"
Margin Length
0.2180" (7/32)
Details
Included Angle
90
Finish - Machining
Uncoated
Finish
UN
Measurement System
Inch
Material - Machining
Carbide
Number of Flutes
4
Single End/Double End
Single End
Coolant Through
N
LOC Multiple
(7x)
Reach
(12x)
Center Cutting
N
Angle per Side
45
Overall Reach
0.3750" (3/8)
Chip-Breaker
N
Weldon Flat
N
Description
0.0310" (1/32) Reamer DIA x 0.2180" (7/32) Margin Length Carbide Right Hand Spiral Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.