Miniature Reamer - Right Hand Spiral, 0.0315", Shank Dia.: 1/8"

  • Mfr # RRH0315-C3

  • Zoro # G7139739


product price: $57.65
/ea

Key Features

Material - Machining
Carbide
Finish - Machining
AlTiN
Finish
C3
Measurement System
Inch
Shank Dia.
0.1250" (1/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRH0315-C3
Zoro #
G7139739
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Neck Dia.
0.0305"
Reamer Size
0.0315"
Chamfer Length
0.0036"
Reamer Diameter
0.0315" (.8 mm)
Margin Length
0.2180" (7/32)

Details

Material - Machining
Carbide
Finish - Machining
AlTiN
Finish
C3
Measurement System
Inch
Number of Flutes
4
Included Angle
90
Single End/Double End
Single End
Coolant Through
N
Reach
(12x)
Overall Reach
0.3750" (3/8)
Chip-Breaker
N
Angle per Side
45
Center Cutting
N
LOC Multiple
(7x)
Weldon Flat
N

Description

0.0315" Reamer DIA x 0.2180" (7/32) Margin Length Carbide Right Hand Spiral Reamer, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.