
Miniature Reamer - Right Hand Spiral, 0.0350", Shank Dia.: 1/8"
Mfr # RRH0350-C3
Zoro # G7138217
product price: $58.75
/eaKey Features
Finish
C3
Measurement System
Inch
Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RRH0350-C3
Zoro #
G7138217
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0340"
Reamer Size
0.0350"
Reamer Diameter
0.0350" (.9 mm)
Margin Length
0.2500" (1/4)
Chamfer Length
0.0040"
Details
Finish
C3
Measurement System
Inch
Material - Machining
Carbide
Included Angle
90
Finish - Machining
AlTiN
Number of Flutes
4
Single End/Double End
Single End
Coolant Through
N
Chip-Breaker
N
LOC Multiple
(7x)
Weldon Flat
N
Center Cutting
N
Overall Reach
0.4370" (7/16)
Reach
(12x)
Angle per Side
45
Description
0.0350" Reamer DIA x 0.2500" (1/4) Margin Length Carbide Right Hand Spiral Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.