Zoro Homepage

Miniature Reamer - Right Hand Spiral, 0.0400", Neck Dia.: 0.0385"

  • Mfr # RRH0400

  • Zoro # G7150047


product price: $51.75
/ea

Key Features

Measurement System
Inch
Finish
UN
Overall Length
2.0000" (2)
Number of Flutes
4
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRH0400
Zoro #
G7150047
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0385"
Reamer Size
0.0400"
Reamer Diameter
0.0400"
Chamfer Length
0.0046"
Margin Length
0.2810" (9/32)

Details

Measurement System
Inch
Finish
UN
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
Included Angle
90
Single End/Double End
Single End
Coolant Through
N
Overall Reach
0.5000" (1/2)
LOC Multiple
(7x)
Weldon Flat
N
Center Cutting
N
Angle per Side
45
Reach
(12x)
Chip-Breaker
N

Description

0.0400" Reamer DIA x 0.2810" (9/32) Margin Length Carbide Right Hand Spiral Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.