Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Reamer - Right Hand Spiral, 0.0400", Shank Dia.: 1/8"

  • Mfr # RRH0400-C3

  • Zoro # G7136074


product price: $58.15
/ea

Key Features

Included Angle
90
Number of Flutes
4
Overall Length
2.0000" (2)
Finish - Machining
AlTiN
Finish
C3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRH0400-C3
Zoro #
G7136074
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0385"
Reamer Size
0.0400"
Chamfer Length
0.0046"
Margin Length
0.2810" (9/32)
Reamer Diameter
0.0400"

Details

Included Angle
90
Number of Flutes
4
Finish - Machining
AlTiN
Finish
C3
Material - Machining
Carbide
Measurement System
Inch
Coolant Through
N
Single End/Double End
Single End
Weldon Flat
N
LOC Multiple
(7x)
Overall Reach
0.5000" (1/2)
Angle per Side
45
Chip-Breaker
N
Center Cutting
N
Reach
(12x)

Description

0.0400" Reamer DIA x 0.2810" (9/32) Margin Length Carbide Right Hand Spiral Reamer, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.