Miniature Reamer - Right Hand Spiral, 0.0500", Overall Length: 2"

  • Mfr # RRH0500-C3

  • Zoro # G7138829


product price: $49.79
/ea

Key Features

Shank Dia.
0.1250" (1/8)
Number of Flutes
4
Material - Machining
Carbide
Finish
C3
Overall Length
2.0000" (2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRH0500-C3
Zoro #
G7138829
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Neck Dia.
0.0480"
Reamer Size
0.0500"
Chamfer Length
0.0050"
Margin Length
0.3750" (3/8)
Reamer Diameter
0.0500"

Details

Number of Flutes
4
Material - Machining
Carbide
Finish
C3
Included Angle
90
Measurement System
Inch
Finish - Machining
AlTiN
Coolant Through
N
Single End/Double End
Single End
Weldon Flat
N
Center Cutting
N
Overall Reach
0.6250" (5/8)
Reach
(12x)
Angle per Side
45
LOC Multiple
(7x)
Chip-Breaker
N

Description

0.0500" Reamer DIA x 0.3750" (3/8) Margin Length Carbide Right Hand Spiral Reamer, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.