
Miniature Reamer - Right Hand Spiral, 0.0500", Shank Dia.: 1/8"
Mfr # RRH0500
Zoro # G7137919
product price: $43.59
/eaKey Features
Shank Dia.
0.1250" (1/8)
Finish - Machining
Uncoated
Overall Length
2.0000" (2)
Included Angle
90
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RRH0500
Zoro #
G7137919
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Neck Dia.
0.0480"
Reamer Size
0.0500"
Chamfer Length
0.0050"
Reamer Diameter
0.0500"
Margin Length
0.3750" (3/8)
Details
Finish - Machining
Uncoated
Included Angle
90
Material - Machining
Carbide
Measurement System
Inch
Finish
UN
Number of Flutes
4
Coolant Through
N
Single End/Double End
Single End
Weldon Flat
N
Overall Reach
0.6250" (5/8)
LOC Multiple
(7x)
Reach
(12x)
Chip-Breaker
N
Center Cutting
N
Angle per Side
45
Description
0.0500" Reamer DIA x 0.3750" (3/8) Margin Length Carbide Right Hand Spiral Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.