
Miniature Reamer - Right Hand Spiral, 0.0620", Neck Dia.: 0.0600"
Mfr # RRH0620-C3
Zoro # G7140350
product price: $49.95
/eaKey Features
Included Angle
90
Shank Dia.
0.1250" (1/8)
Material - Machining
Carbide
Finish - Machining
AlTiN
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RRH0620-C3
Zoro #
G7140350
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Neck Dia.
0.0600"
Reamer Size
0.0620"
Reamer Diameter
0.0620"
Chamfer Length
0.0062"
Margin Length
0.4370" (7/16)
Details
Included Angle
90
Material - Machining
Carbide
Finish - Machining
AlTiN
Measurement System
Inch
Number of Flutes
4
Finish
C3
Coolant Through
N
Single End/Double End
Single End
Chip-Breaker
N
LOC Multiple
(7x)
Weldon Flat
N
Angle per Side
45
Center Cutting
N
Reach
(12x)
Overall Reach
0.8120" (13/16)
Description
0.0620" (1/16) Reamer DIA x 0.4370" (7/16) Margin Length Carbide Right Hand Spiral Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.