Miniature Reamer - Right Hand Spiral, 0.0625", Neck Dia.: 0.0605"

  • Mfr # RRH0625

  • Zoro # G7137544


product price: $43.59
/ea

Key Features

Material - Machining
Carbide
Finish - Machining
Uncoated
Included Angle
90
Measurement System
Inch
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRH0625
Zoro #
G7137544
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Neck Dia.
0.0605"
Reamer Size
0.0625"
Margin Length
0.4370" (7/16)
Chamfer Length
0.0063"
Reamer Diameter
0.0625" (1/16)

Details

Material - Machining
Carbide
Finish - Machining
Uncoated
Included Angle
90
Measurement System
Inch
Number of Flutes
4
Finish
UN
Single End/Double End
Single End
Coolant Through
N
Weldon Flat
N
Overall Reach
0.8120" (13/16)
Reach
(12x)
Center Cutting
N
Chip-Breaker
N
LOC Multiple
(7x)
Angle per Side
45

Description

0.0625" (1/16) Reamer DIA x 0.4370" (7/16) Margin Length Carbide Right Hand Spiral Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.