
Miniature Reamer - Right Hand Spiral, 0.0625", Shank Dia.: 1/8"
Mfr # RRH0625-C3
Zoro # G7142627
product price: $49.79
/eaKey Features
Shank Dia.
0.1250" (1/8)
Included Angle
90
Material - Machining
Carbide
Number of Flutes
4
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RRH0625-C3
Zoro #
G7142627
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Neck Dia.
0.0605"
Reamer Size
0.0625"
Margin Length
0.4370" (7/16)
Chamfer Length
0.0063"
Reamer Diameter
0.0625" (1/16)
Details
Included Angle
90
Material - Machining
Carbide
Number of Flutes
4
Measurement System
Inch
Finish
C3
Finish - Machining
AlTiN
Coolant Through
N
Single End/Double End
Single End
Center Cutting
N
Chip-Breaker
N
Overall Reach
0.8120" (13/16)
Weldon Flat
N
Angle per Side
45
LOC Multiple
(7x)
Reach
(12x)
Description
0.0625" (1/16) Reamer DIA x 0.4370" (7/16) Margin Length Carbide Right Hand Spiral Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.