Miniature Reamer - Right Hand Spiral, 0.0781", Number of Flutes: 4

  • Mfr # RRH0781-C3

  • Zoro # G7145600


product price:  $49.79
/ea

Key Features

Finish
C3
Number of Flutes
4
Included Angle
90
Measurement System
Inch
Shank Dia.
0.1250" (1/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRH0781-C3
Zoro #
G7145600
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Neck Dia.
0.0761"
Reamer Size
0.0781"
Chamfer Length
0.0070"
Margin Length
0.5620" (9/16)
Reamer Diameter
0.0781" (5/64)

Details

Finish
C3
Number of Flutes
4
Included Angle
90
Measurement System
Inch
Material - Machining
Carbide
Finish - Machining
AlTiN
Coolant Through
N
Single End/Double End
Single End
Chip-Breaker
N
Overall Reach
1.0000" (1)
Angle per Side
45
LOC Multiple
(7x)
Weldon Flat
N
Reach
(12x)
Center Cutting
N

Description

0.0781" (5/64) Reamer DIA x 0.5620" (9/16) Margin Length Carbide Right Hand Spiral Reamer, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.