Zoro Homepage

Miniature Reamer - Right Hand Spiral, 0.0800", Shank Dia.: 1/8"

  • Mfr # RRH0800

  • Zoro # G7140046


product price: $43.59
/ea

Key Features

Finish
UN
Shank Dia.
0.1250" (1/8)
Number of Flutes
4
Finish - Machining
Uncoated
Included Angle
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRH0800
Zoro #
G7140046
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Neck Dia.
0.0780" (5/64)
Reamer Size
0.0800"
Reamer Diameter
0.0800"
Chamfer Length
0.0072"
Margin Length
0.5620" (9/16)

Details

Finish
UN
Number of Flutes
4
Finish - Machining
Uncoated
Included Angle
90
Measurement System
Inch
Material - Machining
Carbide
Single End/Double End
Single End
Coolant Through
N
LOC Multiple
(7x)
Chip-Breaker
N
Overall Reach
1.0000" (1)
Reach
(12x)
Angle per Side
45
Weldon Flat
N
Center Cutting
N

Description

0.0800" Reamer DIA x 0.5620" (9/16) Margin Length Carbide Right Hand Spiral Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.