Zoro Homepage

Miniature Reamer - Right Hand Spiral, 0.0900", Shank Dia.: 1/8"

  • Mfr # RRH0900

  • Zoro # G7140019


product price: $46.99
/ea

Key Features

Material - Machining
Carbide
Number of Flutes
4
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRH0900
Zoro #
G7140019
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0880"
Reamer Size
0.0900"
Margin Length
0.6250" (5/8)
Reamer Diameter
0.0900"
Chamfer Length
0.0081"

Details

Material - Machining
Carbide
Number of Flutes
4
Finish - Machining
Uncoated
Measurement System
Inch
Finish
UN
Included Angle
90
Coolant Through
N
Single End/Double End
Single End
Center Cutting
N
LOC Multiple
(7x)
Reach
(12x)
Weldon Flat
N
Angle per Side
45
Overall Reach
1.1250" (1-1/8)
Chip-Breaker
N

Description

0.0900" Reamer DIA x 0.6250" (5/8) Margin Length Carbide Right Hand Spiral Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.