
Miniature Reamer - Right Hand Spiral, 0.0935", Finish - Machining: AlTiN
Mfr # RRH0935-C3
Zoro # G7187987
product price: $53.39
/eaKey Features
Overall Length
2.5000" (2-1/2)
Number of Flutes
4
Measurement System
Inch
Included Angle
90
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RRH0935-C3
Zoro #
G7187987
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0915"
Reamer Size
0.0935"
Chamfer Length
0.0084"
Reamer Diameter
0.0935"
Margin Length
0.6870" (11/16)
Details
Number of Flutes
4
Measurement System
Inch
Included Angle
90
Finish - Machining
AlTiN
Material - Machining
Carbide
Finish
C3
Coolant Through
N
Single End/Double End
Single End
Overall Reach
1.2500" (1-1/4)
Angle per Side
45
LOC Multiple
(7x)
Reach
(12x)
Weldon Flat
N
Chip-Breaker
N
Center Cutting
N
Description
0.0935" Reamer DIA x 0.6870" (11/16) Margin Length Carbide Right Hand Spiral Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.