
Miniature Reamer - Right Hand Spiral, 0.0937", Number of Flutes: 4
Mfr # RRH0937
Zoro # G7190936
product price: $46.99
/eaKey Features
Measurement System
Inch
Overall Length
2.5000" (2-1/2)
Finish - Machining
Uncoated
Shank Dia.
0.1250" (1/8)
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RRH0937
Zoro #
G7190936
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0917"
Reamer Size
0.0937"
Chamfer Length
0.0084"
Margin Length
0.6870" (11/16)
Reamer Diameter
0.0937" (3/32)
Details
Measurement System
Inch
Finish - Machining
Uncoated
Material - Machining
Carbide
Included Angle
90
Number of Flutes
4
Finish
UN
Coolant Through
N
Single End/Double End
Single End
Overall Reach
1.2500" (1-1/4)
Reach
(12x)
LOC Multiple
(7x)
Angle per Side
45
Center Cutting
N
Chip-Breaker
N
Weldon Flat
N
Description
0.0937" (3/32) Reamer DIA x 0.6870" (11/16) Margin Length Carbide Right Hand Spiral Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.