Zoro Homepage

Miniature Reamer - Right Hand Spiral, 0.0940", Shank Dia.: 1/8"

  • Mfr # RRH0940

  • Zoro # G7189980


product price: $46.99
/ea

Key Features

Material - Machining
Carbide
Overall Length
2.5000" (2-1/2)
Measurement System
Inch
Finish - Machining
Uncoated
Included Angle
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRH0940
Zoro #
G7189980
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0920"
Reamer Size
0.0940"
Reamer Diameter
0.0940" (2.4 mm)
Chamfer Length
0.0085"
Margin Length
0.6870" (11/16)

Details

Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
Uncoated
Included Angle
90
Number of Flutes
4
Finish
UN
Coolant Through
N
Single End/Double End
Single End
Angle per Side
45
Overall Reach
1.2500" (1-1/4)
Reach
(12x)
Center Cutting
N
Chip-Breaker
N
Weldon Flat
N
LOC Multiple
(7x)

Description

0.0940" Reamer DIA x 0.6870" (11/16) Margin Length Carbide Right Hand Spiral Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.