
Miniature Reamer - Right Hand Spiral, 0.1000", Number of Flutes: 4
Mfr # RRH1000
Zoro # G7193849
product price:Â $46.99
/eaKey Features
Included Angle
90
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.1250" (1/8)
Measurement System
Inch
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RRH1000
Zoro #
G7193849
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0960"
Reamer Size
0.1000"
Chamfer Length
0.0090"
Reamer Diameter
0.1000"
Margin Length
0.7500" (3/4)
Details
Included Angle
90
Measurement System
Inch
Material - Machining
Carbide
Finish
UN
Finish - Machining
Uncoated
Number of Flutes
4
Single End/Double End
Single End
Coolant Through
N
Overall Reach
1.3750" (1-3/8)
Chip-Breaker
N
Angle per Side
45
LOC Multiple
(7x)
Reach
(12x)
Center Cutting
N
Weldon Flat
N
Description
0.1000" Reamer DIA x 0.7500" (3/4) Margin Length Carbide Right Hand Spiral Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.