Zoro Homepage

Miniature Reamer - Right Hand Spiral, 0.1000", Shank Dia.: 1/8"

  • Mfr # RRH1000-C3

  • Zoro # G7188215


product price: $53.39
/ea

Key Features

Included Angle
90
Finish - Machining
AlTiN
Overall Length
2.5000" (2-1/2)
Shank Dia.
0.1250" (1/8)
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRH1000-C3
Zoro #
G7188215
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0960"
Reamer Size
0.1000"
Margin Length
0.7500" (3/4)
Reamer Diameter
0.1000"
Chamfer Length
0.0090"

Details

Included Angle
90
Finish - Machining
AlTiN
Material - Machining
Carbide
Measurement System
Inch
Number of Flutes
4
Finish
C3
Single End/Double End
Single End
Coolant Through
N
LOC Multiple
(7x)
Angle per Side
45
Center Cutting
N
Weldon Flat
N
Chip-Breaker
N
Overall Reach
1.3750" (1-3/8)
Reach
(12x)

Description

0.1000" Reamer DIA x 0.7500" (3/4) Margin Length Carbide Right Hand Spiral Reamer, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.