
Miniature Reamer - Right Hand Spiral, 0.1250", Shank Dia.: 3/16"
Mfr # RRH1250
Zoro # G7195249
product price: $51.15
/eaKey Features
Material - Machining
Carbide
Number of Flutes
4
Overall Length
3.0000" (3)
Included Angle
90
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RRH1250
Zoro #
G7195249
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3.0000" (3)
Shank Dia.
0.1875" (3/16)
Neck Dia.
0.1210"
Reamer Size
0.1250"
Margin Length
0.7500" (3/4)
Reamer Diameter
0.1250" (1/8)
Chamfer Length
0.0113"
Details
Material - Machining
Carbide
Number of Flutes
4
Included Angle
90
Measurement System
Inch
Finish
UN
Finish - Machining
Uncoated
Coolant Through
N
Single End/Double End
Single End
Center Cutting
N
Chip-Breaker
N
LOC Multiple
(7x)
Reach
(12x)
Weldon Flat
N
Angle per Side
45
Overall Reach
1.5000" (1-1/2)
Description
0.1250" (1/8) Reamer DIA x 0.7500" (3/4) Margin Length Carbide Right Hand Spiral Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.