Miniature Reamer - Right Hand Spiral, 0.1285", Number of Flutes: 4

  • Mfr # RRH1285

  • Zoro # G7191240


product price:  $51.15
/ea

Key Features

Measurement System
Inch
Finish
UN
Number of Flutes
4
Shank Dia.
0.1875" (3/16)
Included Angle
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRH1285
Zoro #
G7191240
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1875" (3/16)
Overall Length
3.0000" (3)
Neck Dia.
0.1245"
Reamer Size
0.1285"
Chamfer Length
0.0116"
Margin Length
0.7500" (3/4)
Reamer Diameter
0.1285"

Details

Measurement System
Inch
Finish
UN
Number of Flutes
4
Included Angle
90
Material - Machining
Carbide
Finish - Machining
Uncoated
Single End/Double End
Single End
Coolant Through
N
Center Cutting
N
Reach
(12x)
Chip-Breaker
N
Angle per Side
45
Weldon Flat
N
Overall Reach
1.5000" (1-1/2)
LOC Multiple
(7x)

Description

0.1285" Reamer DIA x 0.7500" (3/4) Margin Length Carbide Right Hand Spiral Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.