Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Reamer - Right Hand Spiral, 0.1560", Shank Dia.: 3/16"

  • Mfr # RRH1560-C3

  • Zoro # G7189070


product price: $62.35
/ea

Key Features

Overall Length
3.0000" (3)
Finish
C3
Material - Machining
Carbide
Finish - Machining
AlTiN
Shank Dia.
0.1875" (3/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RRH1560-C3
Zoro #
G7189070
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Shank Dia.
0.1875" (3/16)
Neck Dia.
0.1520"
Reamer Size
0.1560"
Chamfer Length
0.0140"
Reamer Diameter
0.1560" (5/32)
Margin Length
0.8750" (7/8)

Details

Finish
C3
Material - Machining
Carbide
Finish - Machining
AlTiN
Number of Flutes
4
Measurement System
Inch
Included Angle
90
Coolant Through
N
Single End/Double End
Single End
LOC Multiple
(7x)
Overall Reach
1.7500" (1-3/4)
Weldon Flat
N
Reach
(12x)
Chip-Breaker
N
Center Cutting
N
Angle per Side
45

Description

0.1560" (5/32) Reamer DIA x 0.8750" (7/8) Margin Length Carbide Right Hand Spiral Reamer, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.