Zoro Homepage

Miniature Reamer - Right Hand Spiral, 0.1575", Neck Dia.: 0.1535"

  • Mfr # RRH1575

  • Zoro # G7190026


product price: $51.15
/ea

Key Features

Finish
UN
Material - Machining
Carbide
Shank Dia.
0.1875" (3/16)
Included Angle
90
Overall Length
3.0000" (3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRH1575
Zoro #
G7190026
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1875" (3/16)
Overall Length
3.0000" (3)
Neck Dia.
0.1535"
Reamer Size
0.1575"
Margin Length
0.8750" (7/8)
Chamfer Length
0.0142"
Reamer Diameter
0.1575" (4 mm)

Details

Finish
UN
Material - Machining
Carbide
Included Angle
90
Measurement System
Inch
Number of Flutes
4
Finish - Machining
Uncoated
Single End/Double End
Single End
Coolant Through
N
Angle per Side
45
Reach
(12x)
Center Cutting
N
Overall Reach
1.7500" (1-3/4)
Weldon Flat
N
Chip-Breaker
N
LOC Multiple
(7x)

Description

0.1575" Reamer DIA x 0.8750" (7/8) Margin Length Carbide Right Hand Spiral Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.