Zoro Homepage

Miniature Reamer - Right Hand Spiral, 0.1870", Overall Length: 4"

  • Mfr # RRH1870-C3

  • Zoro # G7194969


product price: $80.75
/ea
Free Shipping & Returns

Key Features

Finish
C3
Overall Length
4.0000" (4)
Measurement System
Inch
Finish - Machining
AlTiN
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRH1870-C3
Zoro #
G7194969
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.0000" (4)
Shank Dia.
0.2500" (1/4)
Neck Dia.
0.1830"
Reamer Size
0.1870"
Reamer Diameter
0.1870"
Chamfer Length
0.0168"
Margin Length
1.0000" (1)

Details

Finish
C3
Measurement System
Inch
Finish - Machining
AlTiN
Number of Flutes
4
Material - Machining
Carbide
Included Angle
90
Coolant Through
N
Single End/Double End
Single End
LOC Multiple
(7x)
Chip-Breaker
N
Weldon Flat
N
Angle per Side
45
Center Cutting
N
Reach
(12x)
Overall Reach
2.1250" (2-1/8)

Description

0.1870" (3/16) Reamer DIA x 1.0000" (1) Margin Length Carbide Right Hand Spiral Reamer, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.