Miniature Reamer - Right Hand Spiral, 0.1875", Number of Flutes: 4

  • Mfr # RRH1875-C3

  • Zoro # G7194104


product price:  $80.75
/ea
Free Shipping & Returns

Key Features

Finish - Machining
AlTiN
Shank Dia.
0.2500" (1/4)
Finish
C3
Material - Machining
Carbide
Overall Length
4.0000" (4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRH1875-C3
Zoro #
G7194104
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.2500" (1/4)
Overall Length
4.0000" (4)
Neck Dia.
0.1835"
Reamer Size
0.1875"
Chamfer Length
0.0169"
Reamer Diameter
0.1875" (3/16)
Margin Length
1.0000" (1)

Details

Finish - Machining
AlTiN
Finish
C3
Material - Machining
Carbide
Included Angle
90
Measurement System
Inch
Number of Flutes
4
Coolant Through
N
Single End/Double End
Single End
LOC Multiple
(7x)
Reach
(12x)
Chip-Breaker
N
Angle per Side
45
Weldon Flat
N
Center Cutting
N
Overall Reach
2.1250" (2-1/8)

Description

0.1875" (3/16) Reamer DIA x 1.0000" (1) Margin Length Carbide Right Hand Spiral Reamer, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.