Zoro Homepage

Miniature Reamer - Right Hand Spiral, 0.1875", Shank Dia.: 1/4"

  • Mfr # RRH1875

  • Zoro # G7196317


product price: $73.69
/ea

Key Features

Number of Flutes
4
Measurement System
Inch
Overall Length
4.0000" (4)
Material - Machining
Carbide
Shank Dia.
0.2500" (1/4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRH1875
Zoro #
G7196317
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.0000" (4)
Shank Dia.
0.2500" (1/4)
Neck Dia.
0.1835"
Reamer Size
0.1875"
Chamfer Length
0.0169"
Margin Length
1.0000" (1)
Reamer Diameter
0.1875" (3/16)

Details

Number of Flutes
4
Measurement System
Inch
Material - Machining
Carbide
Included Angle
90
Finish - Machining
Uncoated
Finish
UN
Coolant Through
N
Single End/Double End
Single End
Angle per Side
45
Reach
(12x)
Overall Reach
2.1250" (2-1/8)
Center Cutting
N
Chip-Breaker
N
LOC Multiple
(7x)
Weldon Flat
N

Description

0.1875" (3/16) Reamer DIA x 1.0000" (1) Margin Length Carbide Right Hand Spiral Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.